
Roloc Gasket Removal Disc TR, 3 in MED, 5 pk/pk
Mfr # 07712
Zoro # G5144218
product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Attachment Type
TR
Type
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07712
Zoro #
G5144218
UPC #
00051131077126
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Roloc Gsket Removl Disc TR,3 in MED,,PK5
Abrasive Material
Aluminum Oxide
Grade
Medium
Attachment Type
TR
Type
Disc
Quick Change System
TR
Description
Roloc Gsket Removl Disc TR,3 in MED,,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.