Roloc High Strength Disc, HS-DR, A/O Very Fine, TR, 4 in, 25/Bag, 100PK

  • Mfr # 7100086694

  • Zoro # G415783106


product price:  $340.99
/pk 100, $3.41/ea
Free Shipping & Returns

Key Features

Grade
Very Fine
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,000 rpm
Overall Diameter
4 in
For Industries
Aerospace, General Industrial, MRO, Metalworking, Transportation & Heavy Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100086694
Zoro #
G415783106
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Grade
Very Fine
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,000 rpm
For Industries
Aerospace, General Industrial, MRO, Metalworking, Transportation & Heavy Equipment
Shape
Disc
Abrasive Attachment Type
TR
Attachment Type
TR
Equipment - Machines
Disc Sanders
Application
Deburring, Finishing, Surface Preparation, Coating Removal
Application Material
All Metals
Quick Change System
TR

Description

The Scotch-Brite Roloc High Strength Disc is manufactured with durable, tough, open-web material that delivers professional results for deburring, creating satin finishes, and cleaning. Its conformability allows it to work well on flat or irregular surfaces without damaging or altering the dimensions the base material.


  • Durable, tough disc deburrs, cleans and provides satin finishes
  • Conformable, open-web disc combined with 3MTM RolocTM backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3MTM RolocTM attachment system offers quick and easy disc change-out for multi-step finishing processes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.