
Roloc High Strength Disc TR, 1-1/2inxNH, PK200
Mfr # 7100048226
Zoro # G6142129
product price: $228.99
/pk 200, $1.14/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
HS-DR
Abrasive Type
Non-Woven
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100048226
Zoro #
G6142129
UPC #
048011165387
Country of Origin
United States
Dimensions
Overall Diameter
1-1/2 in
Details
Item
High Strength Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
HS-DR
Abrasive Type
Non-Woven
Quick Change System
TR
Maximum Operating Speed
30,000 RPM
Description
Roloc Hgh Strngth Dsc TR,1-1/2 In.xNH,PK200, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.