Roloc High Strength Disc TSM, 3 in x NH A MED, SPR 020791A, 100PK

  • Mfr # 7010329136

  • Zoro # G715783011


product price:  $381.99
/pk 100, $3.82/ea
Free Shipping & Returns

Key Features

Grade
Medium
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Equipment - Machines
Disc Sanders
For Industries
Aerospace, General Industrial, MRO, Marine, Metalworking, Transportation & Heavy Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329136
Zoro #
G715783011
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Grade
Medium
Abrasive Material
Aluminum Oxide
Equipment - Machines
Disc Sanders
For Industries
Aerospace, General Industrial, MRO, Marine, Metalworking, Transportation & Heavy Equipment
Abrasive Attachment Type
TSM
Attachment Type
TSM
Application
Cleaning, Deburring, Finishing, Coating Removal
Shape
Disc
Quick Change System
TSM

Description

The Scotch-Brite Roloc High Strength Disc is manufactured with durable, tough, open-web material that delivers professional results for deburring, creating satin finishes, and cleaning. Its conformability allows it to work well on flat or irregular surfaces without damaging or altering the dimensions the base material.


  • Durable, tough disc deburrs, cleans and provides satin finishes
  • Conformable, open-web disc combined with 3MTM RolocTM backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3MTM RolocTM attachment system offers quick and easy disc change-out for multi-step finishing processes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.