
Roloc HP High Strength Disc TSM, 2 in x NH A MED, 200 ea/Case, 200PK
Mfr # 7000120985
Zoro # G915783125
product price:Â $400.99
/pk 200, $2.00/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Equipment - Machines
Disc Sanders
Abrasive Attachment Type
TSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120985
Zoro #
G915783125
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Abrasive Material
Aluminum Oxide
Grade
Medium
Equipment - Machines
Disc Sanders
Abrasive Attachment Type
TSM
For Industries
Aerospace, General Industrial, MRO, Metalworking, Transportation & Heavy Equipment
Shape
Disc
Attachment Type
TSM
Application Material
All Metals
Quick Change System
TSM
Abrasive Type
Non-Woven
Description
The Scotch-Brite Roloc HP High Strength Disc is an extra tough non-woven disc well suited for light duty deburring, cleaning, and finishing applications. Engineered with increased durability and slightly less conformability than the Scotch-Brite High Strength Disc, this disc is the best choice for heavy blending and finishing work, and the metal TSM attachment allows convenient disc swapping.
- Durable, tough disc offers extra life for high pressure tasks such as light duty deburring, heavy cleaning, and finishing
- More aggressive than the Scotch-BriteTM High Strength Disc
- Non-woven, conformable fiber construction can take on tough surfaces without marring the workpiece
- Open web is load resistant for effective use on steel and aluminum
- Small flexible disc enables access to small spaces
- Small flexible disc enables access to small spaces
- TSM quick-change metal attachment enables fast and easy wheel change-out for multi-step processes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.