
Roloc HS Blend and Finish Disc, TR, 3/4 in x NH, A MED, SPR 24038A, 200PK
Mfr # BF-DR
Zoro # G215783184
product price:Â $398.99
/pk 200, $1.99/ea
Free Shipping & Returns
Key Features
Overall Diameter
3/4 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BF-DR
Zoro #
G215783184
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3/4 in
Details
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Shape
Disc
Attachment Type
TR
Abrasive Attachment Type
TR
Description
The Scotch-Brite Roloc HS Blend and Finish Disc aggressively tackles weld burns and refinement, light deburring and rust removal - leaving a consistent satin finish on the workpiece. The result is a beautifully blended, burr-free, paint friendly finish. The Roloc quick-change attachment button provides secure attachment and easy disc changes for greater efficiency in the workshop.
- Flexible and conformable for weld burn removal, light deburring, blending, satin finishing and rust removal while leaving a consistent finish
- Aluminum Oxide mineral in medium grade coarseness works efficiently on weld burns, small burrs, and rust
- Springy fibers conform to irregular surfaces with uniform results
- Load resistant open web construction provides extended use
- Secure threaded attachment makes disc changes fast and easy
- Secure threaded attachment makes disc changes fast and easy
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.