Zoro Homepage

Roloc Precision Surface Conditioning Disc, TR, 3 in, Multi-Grade, 10PK

  • Mfr # PN-DR

  • Zoro # G915782944


product price: $224.99
/pk 10, $22.50/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
20,000 rpm
Overall Diameter
3 in
Color
Blue, Brown, Gray, Green, Red
Abrasive Material
Precision Shaped Ceramic
Grade
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-DR
Zoro #
G915782944
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Maximum Operating Speed
20,000 rpm
Color
Blue, Brown, Gray, Green, Red
Abrasive Material
Precision Shaped Ceramic
Grade
Assorted
Attachment Type
TR
For Industries
Aerospace, Automotive, Collision Repair, Food & Beverage, MRO, Metal Fabrication, Rail, Transportation & Heavy Equipment
Abrasive Attachment Type
TR
Equipment - Machines
Disc Sanders
Application
Blending, Cleaning, Deburring, Finishing, Grinding, Polishing, Radiusing, Refining, Coating Removal
Shape
Disc
Application Material
Aluminum
Quick Change System
TR

Description

Scotch-Brite Roloc Precision Surface Conditioning Discs set a new standard in surface conditioning performance. These reformulated general-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite lineup.


  • CONSISTENT FINISH: These premium discs are designed for ease of use and consistent surface finishing results
  • MULTI PURPOSE: Suitable for aluminum and soft metal, carbon steel, stainless steel and more
  • OPEN WEB CONSTRUCTION FOR OPTIMAL PERFORMANCE: Open web design helps resist loading, allowing for longer disc life
  • 3M PRECISION-SHAPED GRAIN: Precision-Shaped Grain engineered abrasives provide optimized performance to quickly achieve results
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Very Fine (VFN), Fine (FN), Medium (MED), Coarse (CRS) and Extra Coarse (XCRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.