Zoro Homepage

Roloc SE Surface Conditioning Dsc TR, 4in, PK100

  • Mfr # 7010329424

  • Zoro # G6142031


product price: $394.99
/pk 100, $3.95/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
SE-DR
Abrasive Type
Non-Woven
Quick Change System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329424
Zoro #
G6142031
UPC #
00048011196572
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
SE-DR
Abrasive Type
Non-Woven
Quick Change System
TR
Maximum Operating Speed
12,000 RPM
Color
Maroon

Description

Roloc SE Surface Cndtnng Dsc TR,4 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.