Roloc SE Surface Conditioning Dsc TSM, 2i, PK200
Mfr # SE-DM
Zoro # G6142068
product price: $346.99
/pk 200, $1.73/ea
Free Shipping & Returns
Key Features
Grade
Medium
Abrasive Type
Non-Woven
Overall Diameter
2 in
Quick Change System
TSM
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-DM
Zoro #
G6142068
UPC #
00048011257693
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Surface Conditioning Disc
Grade
Medium
Abrasive Type
Non-Woven
Quick Change System
TSM
Abrasive Material
Aluminum Oxide
Color
Brown
Maximum Operating Speed
25000.0 rpm
Description
Roloc SE Surface Cndtnng Dsc TSM,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.