
Roloc Surface Conditioning Disc, 07486, A/O Medium, TR, 3 in, 4PK
Mfr # SC-DR
Zoro # G115783314
product price: $335.99
/pk 4, $84.00/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Diameter
3 in
Maximum Operating Speed
18,000 rpm
Color
Maroon
Attachment Type
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-DR
Zoro #
G115783314
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Abrasive Material
Aluminum Oxide
Grade
Medium
Maximum Operating Speed
18,000 rpm
Color
Maroon
Attachment Type
TR
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Rail, Transportation & Heavy Equipment
Abrasive Attachment Type
TR
Shape
Disc
Application Material
Aluminum
Equipment - Machines
Disc Sanders
Application
Blending, Cleaning, Deburring, Finishing, Radiusing, Refining
Quick Change System
TR
Description
Scotch-Brite Roloc Surface Conditioning Discs combine durable, non-woven disc with the efficiency of the 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. The non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.
- GREAT FOR LOW-TO-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade
- CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging
- WORKS ON A RANGE OF METALS: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
- QUICK AND EASY ATTACHMENT: Convenient 3MTM RolocTM Attachment System allows for fast disc changes
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.