Zoro Homepage

Roloc Surface Conditioning Disc, 07512, SiC Super Fine, TR, 4 in, 10PK

  • Mfr # SC-DR

  • Zoro # G515783143


product price: $455.99
/pk 10, $45.60/ea
Free Shipping & Returns

Key Features

Grade
Super Fine
Color
Gray
Abrasive Material
Silicon Carbide
Overall Diameter
4 in
Maximum Operating Speed
12,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DR
Zoro #
G515783143
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Grade
Super Fine
Color
Gray
Abrasive Material
Silicon Carbide
Maximum Operating Speed
12,000 rpm
Equipment - Machines
Disc Sanders
Application
Cleaning, Polishing, Contour Finishing
Attachment Type
TR
Application Material
Aluminum
Abrasive Attachment Type
TR
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Transportation & Heavy Equipment
Shape
Disc
Quick Change System
TR
Abrasive Type
non-woven

Description

Scotch-Brite Roloc Surface Conditioning Discs combine durable, non-woven disc with the efficiency of the 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. The non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.


  • GREAT FOR LOW-TO-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade
  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging
  • WORKS ON A RANGE OF METALS: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
  • QUICK AND EASY ATTACHMENT: Convenient 3MTM RolocTM Attachment System allows for fast disc changes
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.