Zoro Homepage

Roloc Surface Conditioning Disc, 07515, A/O Very Fine, TR, 2 in, 4PK

  • Mfr # SC-DR

  • Zoro # G015783216


product price: $189.99
/pk 4, $47.50/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
25,000 rpm
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in
Color
Teal
Shape
Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DR
Zoro #
G015783216
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Maximum Operating Speed
25,000 rpm
Abrasive Material
Aluminum Oxide
Color
Teal
Grade
Very Fine
Shape
Disc
Attachment Type
TR
Abrasive Attachment Type
TR
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Rail, Transportation & Heavy Equipment
Application Material
Aluminum
Application
Cleaning, Finishing, Polishing, Radiusing, Blending
Equipment - Machines
Disc Sanders
Quick Change System
TR

Description

Scotch-Brite Roloc Surface Conditioning Discs combine durable, non-woven disc with the efficiency of the 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. The non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.


  • GREAT FOR LOW-TO-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade
  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging
  • WORKS ON A RANGE OF METALS: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
  • QUICK AND EASY ATTACHMENT: Convenient 3MTM RolocTM Attachment System allows for fast disc changes
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.