Zoro Homepage

Roloc Surface Conditioning Disc, 07516, SiC Super Fine, TR, 2 in, 4PK

  • Mfr # SC-DR

  • Zoro # G915783163


product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns

Key Features

Grade
Super Fine
Color
Gray
Abrasive Material
Silicon Carbide
Overall Diameter
2 in
Maximum Operating Speed
25,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DR
Zoro #
G915783163
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Grade
Super Fine
Color
Gray
Abrasive Material
Silicon Carbide
Maximum Operating Speed
25,000 rpm
Application
Cleaning, Polishing, Contour Finishing
Abrasive Attachment Type
TR
Attachment Type
TR
Shape
Disc
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Transportation & Heavy Equipment
Equipment - Machines
Disc Sanders
Application Material
Aluminum
Abrasive Type
Non-Woven
Quick Change System
TR

Description

Scotch-Brite Roloc Surface Conditioning Discs combine durable, non-woven disc with the efficiency of the 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. The non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.


  • GREAT FOR LOW-TO-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade
  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging
  • WORKS ON A RANGE OF METALS: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
  • QUICK AND EASY ATTACHMENT: Convenient 3MTM RolocTM Attachment System allows for fast disc changes
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.