
Roloc Surface Conditioning Disc, A/O Coarse, TR, 3/4 in, with Scrim, 200PK
Mfr # SC-DR
Zoro # G315782988
product price: $207.99
/pk 200, $1.04/ea
Free Shipping & Returns
Key Features
Overall Diameter
3/4 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
30,000 rpm
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-DR
Zoro #
G315782988
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3/4 in
Details
Grade
Coarse
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
30,000 rpm
Color
Brown
Equipment - Machines
Disc Sanders
Abrasive Attachment Type
TR
Attachment Type
TR
Shape
Disc
Application Material
Aluminum
Front Color
Brown
Application
Blending, Cleaning, Deburring, Refining
For Industries
Aerospace, Automotive, Collision Repair, General Industrial, MRO, Manufacturing, Metalworking, Rail, Transportation & Heavy Equipment
Quick Change System
TR
Description
Scotch-Brite Roloc Surface Conditioning Discs combine durable, non-woven disc with the efficiency of the 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. The non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.
- GREAT FOR LOW-TO-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade
- CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging
- WORKS ON A RANGE OF METALS: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
- QUICK AND EASY ATTACHMENT: Convenient 3MTM RolocTM Attachment System allows for fast disc changes
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.