Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roloc Surface Conditioning Disc TR, 3inxN, PK1000

  • Mfr # 7010295267

  • Zoro # G6142223


product price: $2,654.99
/pk 1000, $2.65/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SC-DR
Abrasive Type
Non-Woven
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010295267
Zoro #
G6142223
UPC #
00048011646473
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SC-DR
Abrasive Type
Non-Woven
Quick Change System
TR
Color
Brown

Description

Roloc Srfc Cndtnng Disc TR,3 In.xN,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.