Roloc Surface Conditioning Disc TR, 3inxN, PK1000
Mfr # 7010366857
Zoro # G6142180
product price: $2,744.99
/pk 1000, $2.74/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SC-DR
Abrasive Type
Non-Woven
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010366857
Zoro #
G6142180
UPC #
00048011646480
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SC-DR
Abrasive Type
Non-Woven
Quick Change System
TR
Color
Maroon
Description
Roloc Srfc Cndtnng Disc TR,3 In.xN,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.