Roloc Surface Conditioning Disc TS, 1inx, PK200
Mfr # 7010329384
Zoro # G6142171
product price: $176.99
/pk 200, $0.88/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grade
Super Fine
Series
SC-DS
Abrasive Type
Non-Woven
Quick Change System
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329384
Zoro #
G6142171
UPC #
00048011165080
Country of Origin
United States
Dimensions
Overall Diameter
1 in
Details
Item
Surface Conditioning Disc
Abrasive Material
Silicon Carbide
Grade
Super Fine
Series
SC-DS
Abrasive Type
Non-Woven
Quick Change System
TS
Maximum Operating Speed
30000.0 rpm
Color
Brown
Description
Roloc Srfc Cndtnng Disc TS,1 In.x,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.