Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roloc Surface Conditioning Dsc TS, 2inxNH, PK200

  • Mfr # SC-DS

  • Zoro # G6142147


product price: $329.99
/pk 200, $1.65/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Super Fine
Series
SC-DS
Abrasive Type
Non-Woven
Maximum Operating Speed
12000.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DS
Zoro #
G6142147
UPC #
00048011132563
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Surface Conditioning Disc
Abrasive Material
Silicon Carbide
Grade
Super Fine
Series
SC-DS
Abrasive Type
Non-Woven
Maximum Operating Speed
12000.0 rpm
Quick Change System
TS
Color
Teal

Description

Roloc Srfc Cndtnng Dsc TS,2 In.xNH,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.