Zoro Homepage

Roloc Surface Conditioning Dsc TS, 4inxNH, PK100

  • Mfr # SC-DS

  • Zoro # G6142162


product price: $388.99
/pk 100, $3.89/ea
Free Shipping & Returns

Key Features

Quick Change System
TS
Maximum Operating Speed
12000.0 rpm
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DS
Zoro #
G6142162
UPC #
00048011132631
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Roloc Srfc Cndtnng Dsc TS,4"xNH,PK100
Quick Change System
TS
Maximum Operating Speed
12000.0 rpm
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Color
Teal

Description

Roloc Srfc Cndtnng Dsc TS,4 In.xNH,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.