Roloc Surface Conditioning Dsc TSM, 2inxN, PK200
Mfr # SC-DM
Zoro # G6142199
product price: $350.99
/pk 200, $1.75/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grade
Super Fine
Abrasive Type
Non-Woven
Overall Diameter
2 in
Quick Change System
TSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-DM
Zoro #
G6142199
UPC #
00048011257716
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Surface Conditioning Disc
Abrasive Material
Silicon Carbide
Grade
Super Fine
Abrasive Type
Non-Woven
Quick Change System
TSM
Color
Gray
Description
Roloc Srfc Cndtnng Dsc TSM,2 In.xN,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.