Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SE-BS
Mfr # 7000120885
Zoro # G1191405
product price:Â $4.95
/ea
Sold in multiples of 20 for $99.00
Key Features
Width
1/4 in
Length
18 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000120885
Zoro #
G1191405
UPC #
00048011184951
Country of Origin
United States
Dimensions
Width
1/4 in
Length
18 in
Overall Width
1/4 in
Overall Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SE-BS
Color
Brown
Backing Material
Scrim
Flexibility Type
Extra-Flexible
Bond Type
Resin
Resistance Properties
Load
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SE-BS, Grade Coarse, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Load, Backing Material Scrim, Flexibility Type Extra-Flexible, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.