Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, DF-BL
Mfr # 7010329811
Zoro # G1187661
product price: $6.15
/eaSold in multiples of 20 for $123.00
Key Features
Width
1/4 in
Length
18 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329811
Zoro #
G1187661
UPC #
00048011644554
Country of Origin
United States
Dimensions
Width
1/4 in
Length
18 in
Overall Width
1/4 in
Overall Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
DF-BL
Color
Maroon
Backing Material
Scrim
Flexibility Type
Semi-Flexible
Bond Type
Resin
Resistance Properties
Load
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series DF-BL, Grade Medium, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Load, Backing Material Scrim, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.