Sanding Belt, 2 in W, 132 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BL
Mfr # 7000120729
Zoro # G7525777
product price:Â $386.99
/pk 5, $77.40/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
132 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000120729
Zoro #
G7525777
UPC #
00048011139456
Country of Origin
United States
Dimensions
Width
2 in
Length
132 in
Overall Length
132 in
Overall Width
2 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
SC-BL
Color
Maroon
Backing Material
Polyester
Bond Type
Resin
Resistance Properties
Load
Flexibility Type
Semi-Flexible
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Medium, Overall Length 132 in, Overall Width 2 in, Resistance Properties Load, Backing Material Polyester, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.