Shop SCOTCH-BRITE
See all product information
Create Account
Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BL, Brown
- Mfr # 7000120696
- Zoro # G1192920
product price:Â
$
38.99
/ea
Sold in multiples of 10 for
$389.90
Key Features
Width
2 in
Length
48 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000120696
- Zoro #
- G1192920
- UPC #
- 00048011145273
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Series
- SC-BL
- Color
- Brown
- Backing Material
- Polyester
- Bond Type
- Resin
- Resistance Properties
- Load
- Flexibility Type
- Semi-Flexible
- Wire Color
- Brown
Dimensions
- Width
- 2 in
- Length
- 48 in
- Overall Length
- 48 in
- Overall Width
- 2 in
- Wire Rope Length
- 48 in
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Coarse, Overall Length 48 in, Overall Width 2 in, Resistance Properties Load, Backing Material Polyester, Flexibility Type Semi-Flexible, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.