Zoro Homepage

Sanding Belt, 3 in W, 132 in L, Aluminum Oxide, Medium, Maroon

  • Mfr # 7000120765

  • Zoro # G5145968


product price: $498.99
/pk 5, $99.80/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
132 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120765
Zoro #
G5145968
UPC #
00048011163017
Country of Origin
United States

Dimensions

Width
3 in
Length
132 in

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Backing Material
Nylon Film
Application
Cleaning, Deburring, Finishing, Grinding, Surface Preparation
For Use With
File Belt Sanders
Max Speed
6500 ft/min
Type
Belt
Back Color
Maroon
Front Color
Maroon
For Use On
All Metals

Description

Srfc Cndtng Film Backed Belt,3,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.