Sanding Belt, 4 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS
Mfr # 7100083550
Zoro # G1192351
product price:Â $73.45
/ea
Sold in multiples of 10 for $734.50
Key Features
Width
4 in
Length
60 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100083550
Zoro #
G1192351
UPC #
00048011144016
Country of Origin
United States
Dimensions
Width
4 in
Length
60 in
Overall Length
60 in
Overall Width
4 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
SC-BS
Color
Maroon
Backing Material
Scrim
Bond Type
Resin
Flexibility Type
Semi-Flexible
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BS, Grade Medium, Overall Length 60 in, Overall Width 4 in, Backing Material Scrim, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.