Zoro Homepage

Sanding Belt, Aluminum Oxide, MED, Maroon

  • Mfr # 61000016818

  • Zoro # G7290055


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
MED
Color
Maroon
Backing Material
Nylon Film
Shape
Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61000016818
Zoro #
G7290055
UPC #
-
Country of Origin
United States

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Grade
MED
Color
Maroon
Backing Material
Nylon Film
Shape
Belt
Belt Speed
6500 FPM

Description

Sanding Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.