Sanding Hand Pad, 22 in Dia, Non-Vacuum, Aluminum Oxide, 100 Grit, Coated/Non-Woven Blend Type

  • Mfr # 7010310034

  • Zoro # G1189490


product price:  $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Disc Diameter
22 in
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010310034
Zoro #
G1189490
UPC #
00076308771843
Country of Origin
United States

Dimensions

Disc Diameter
22 in
Overall Length
8 in
Overall Width
3 in

Details

Item
Sanding Hand Pad
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Coated/Non-Woven Blend
Series
7447 PRO
Disc Backing Material
Cloth
Color
Maroon
Abrasive Grit
100
Abrasive Grade
Very Fine
Max. RPM
N/A Unavailable
Resistance Properties
Load

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series 7447 PRO, Overall Length 8 in, Overall Width 3 in, Grit 100, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.