Zoro Homepage

Sanding Hand Pad, 9" L, 6" W, Non-Woven

  • Mfr # 7100033494

  • Zoro # G1190443


product price: $6.29
/ea
Sold in multiples of 20 for $125.80

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide, Silicon Carbide
Grade
Ultra Fine, Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100033494
Zoro #
G1190443
UPC #
00048011649337
Country of Origin
United States

Dimensions

Length
9 in
Width
6 in
Overall Length
9 in
Overall Width
6 in

Details

Item
Sanding Hand Pad Set
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide, Silicon Carbide
Grade
Ultra Fine, Very Fine
Series
7447/7448 Pro
Color
Gray, Maroon
Function
Finishing, Surface Preparation
Coating Coverage
Open
Resistance Properties
Load

Description

Sanding Hand Pad Set, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Silicon Carbide, Color Gray, Maroon, Grade Ultra Fine, Very Fine, Series 7447/7448 Pro, Overall Length 9 in, Overall Width 6 in, Coating Coverage Open, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.