Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Hand Pad, Alum.Silicate, SF, PK60

  • Mfr # 7000120879

  • Zoro # G7618782


product price: $85.99
/pk 60, $1.43/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Non-Abrasive
Grit
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120879
Zoro #
G7618782
UPC #
00048011176376
Country of Origin
Canada

Dimensions

Length
9 in
Width
6 in
Overall Width
6 in
Overall Length
9 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Non-Abrasive
Grit
2500
Grade
Super Fine
Series
7445B
Color
White
Function
Clean and Finish, Light Cleansing

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Non-Abrasive, Color White, Grade Super Fine, Series 7445B, Overall Length 9 in, Overall Width 6 in, Grit 2500, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.