Zoro Homepage

Sanding Hand Pad, Dark Gray, 800 Grit

  • Mfr # 7000121092

  • Zoro # G5694039


product price: $99.89
/pk 60, $1.66/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121092
Zoro #
G5694039
UPC #
00048011165554
Country of Origin
Spain

Dimensions

Length
9 in
Width
6 in
Overall Width
6 in
Overall Length
9 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
800
Grade
Ultra Fine
Series
6448
Color
Gray
Function
Buffing, Cleaning, Finishing
Resistance Properties
Load
Coating Coverage
Open

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Ultra Fine, Series 6448, Overall Length 9 in, Overall Width 6 in, Grit 800, Coating Coverage Open, Resistance Properties Load, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.