Zoro Homepage

Sanding Hand Pad Roll, 360" L, 2" W

  • Mfr # 7010365155

  • Zoro # G1192010


product price: $112.99
/ea
Sold in multiples of 24 for $2,711.76
Free Shipping & Returns

Key Features

Length
360 in
Width
2 in
Abrasive Type
Non-Woven
Abrasive Material
Talc
Grade
Ultra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365155
Zoro #
G1192010
UPC #
00048011281506
Country of Origin
United States

Dimensions

Length
360 in
Width
2 in
Overall Width
2 in
Overall Length
30 ft

Details

Item
Surface Conditioning Roll
Abrasive Type
Non-Woven
Abrasive Material
Talc
Grade
Ultra Fine
Series
SP-RL
Sheets per Roll
Continuous Roll
Color
White
Product Type
Sanding Hand Pad Roll
Sheets Per Roll
Continuous Roll
Coating Coverage
Open

Description

Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Talc, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color White, Grade Ultra Fine, Grit Not Applicable, Series SP-RL, Overall Length 30 ft, Overall Width 2 in, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.