Zoro Homepage

Sanding Hand Pad Roll, 360" L, 4" W

  • Mfr # 7000000720

  • Zoro # G1189159


product price: $211.99
/ea
Sold in multiples of 3 for $635.97
Free Shipping & Returns

Key Features

Length
360 in
Width
4 in
Abrasive Type
Non-Woven
Abrasive Material
Talc
Grade
Ultra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000720
Zoro #
G1189159
UPC #
00048011087481
Country of Origin
United States

Dimensions

Length
360 in
Width
4 in
Overall Length
30 ft
Overall Width
4 in

Details

Item
Surface Conditioning Roll
Abrasive Type
Non-Woven
Abrasive Material
Talc
Grade
Ultra Fine
Series
HG-RL
Sheets per Roll
Continuous Roll
Color
Orange
Product Type
Sanding Hand Pad Roll
Sheets Per Roll
Continuous Roll
Coating Coverage
Open

Description

Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Talc, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Orange, Grade Ultra Fine, Grit Not Applicable, Series HG-RL, Overall Length 30 ft, Overall Width 4 in, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.