Zoro Homepage

Sanding Hand Pad Roll, 360" L, 6" W

  • Mfr # 7000045961

  • Zoro # G1196509


product price: $305.99
/ea
Sold in multiples of 8 for $2,447.92
Free Shipping & Returns

Key Features

Length
360 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Series
CP-RL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045961
Zoro #
G1196509
UPC #
00048011160344
Country of Origin
United States

Dimensions

Length
360 in
Width
6 in
Overall Length
30 ft
Overall Width
6 in

Details

Item
Surface Conditioning Roll
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
CP-RL
Color
Tan
Sheets per Roll
Continuous Roll
Product Type
Sanding Hand Pad Roll
Sheets Per Roll
Continuous Roll
Resistance Properties
Load
Coating Coverage
Open

Description

Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Tan, Grade Very Fine, Grit Not Applicable, Series CP-RL, Overall Length 30 ft, Overall Width 6 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.