Zoro Homepage

Sanding Hand Pad Roll, UF, 60 Sheets, PK4

  • Mfr # 61500134426

  • Zoro # G6033736


product price: $287.99
/pk 4, $72.00/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
8 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grade
Ultra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500134426
Zoro #
G6033736
UPC #
00051131075221
Country of Origin
Canada

Dimensions

Length
4 in
Width
8 in
Overall Width
8 in
Overall Length
20 ft

Details

Item
Surface Conditioning Roll
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grade
Ultra Fine
Series
MX-SR
Sheets per Roll
60
Color
Gray
Product Type
Sandpaper Roll
Sheets Per Roll
60

Description

Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Gray, Grade Ultra Fine, Grit Not Applicable, Series MX-SR, Overall Length 20 ft, Overall Width 8 in, Product Type Sandpaper Roll, Vacuum Holes Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.