Sanding Sheet, 9x6 In, T G, Talc, PK50
Mfr # 61500121399
Zoro # G5885887
product price: $262.99
/pk 50, $5.26/ea
Free Shipping & Returns
Key Features
Grit
T
Backing Material
Paper
Width
6"
Length
9"
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500121399
Zoro #
G5885887
UPC #
048011012766
Country of Origin
United States
Dimensions
Width
6"
Length
9"
Overall Length
9 in
Overall Width
6 in
Details
Item
Clean and Finish Sheet
Grit
T
Backing Material
Paper
Grade
Very Fine
Series
CF-SH
Backing Weight
A
Abrasive Type
Non-Woven
Color
White
Abrasive Material
Talc
Resistance Properties
Load
Description
Sanding Sheet, Abrasive Type Non-Woven, Abrasive Material Talc, Backing Material Paper, Backing Weight A, Grit T, Series CF-SH, Overall Length 9 in, Overall Width 6 in, Resistance Properties Load, Color White, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.