Scouring Pad, 10" L, 4-5/8" W, PK5
Mfr # 4610
Zoro # G1450355
product price: $48.19
/pk 5, $9.64/eaKey Features
Length
10 in
Width
4 5/8 in
Material
Cellulose
Color
Blue/White
Chemical Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4610
Zoro #
G1450355
UPC #
50048011591549
Country of Origin
Germany
Dimensions
Length
10 in
Width
4 5/8 in
Thickness
1 in
Overall Height
1 in
Overall Width
4 5/8 in
Overall Length
10 in
Details
Item
Scouring Pad
Material
Cellulose
Color
Blue/White
Chemical Resistant
Yes
Used On
General Purpose
Mildew Resistant
No
Abrasive
None
Application
Bathrooms, Fixtures/Equipment, Floors, Kitchens/Dining, Offices/Classrooms, Patient Rooms, Walkways/Stairs
Series
Doodlebug
Product Type
Erasing Pad
Antimicrobial
Yes
Includes Handle
No
Pad Color
Blue/White
Resistance Properties
Chemical Resistant
For Use On
Ink, Marks, Stains
Abrasive Style
Cellulose
Description
Scouring Pad, Material Cellulose, Product Type Erasing Pad, Overall Length 10 in, Overall Width 4 5/8 in, Overall Height 1 in, Thickness 1 in, Antimicrobial Yes, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue/White, Series Doodlebug, Abrasive Style Cellulose, Application Bathrooms, Fixtures/Equipment, Floors, Kitchens/Dining, Offices/Classrooms, Patient Rooms, Walkways/Stairs, For Use On Ink, Marks, Stains, Includes Handle No, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.