Scouring Pad, 5-1/2" L x 3-29/32" W, PK5
Mfr # 2000CC
Zoro # G9181070
product price: $8.15
/pk 5, $1.63/eaKey Features
Width
3 7/8 in
Material
Fiber/Mineral/Resin
Used On
General Purpose
Abrasive
Yes
Application
Kitchens/Dining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000CC
Zoro #
G9181070
UPC #
50051125857784
Country of Origin
Mexico
Dimensions
Length
5 1/2 in
Width
3 7/8 in
Thickness
1/4 in
Overall Width
3 7/8 in
Overall Length
5 1/2 in
Overall Height
1/4 in
Details
Item
Scouring Pad
Material
Fiber/Mineral/Resin
Color
Blue
Used On
General Purpose
Abrasive
Yes
Application
Kitchens/Dining
Chemical Resistant
Yes
Mildew Resistant
No
Standards
HACCP
Series
Scotch-Brite
Product Type
Scouring Pad
Pad Color
Blue
Antimicrobial
No
Resistance Properties
Chemical Resistant
Includes Handle
No
Abrasive Style
Fiber, Mineral, Resin
Description
Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 5 1/2 in, Overall Width 3 7/8 in, Overall Height 1/4 in, Thickness 1/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.