Zoro Homepage

Scouring Pad, 5-3/4" L x 5" W, Yellow, PK15

  • Mfr # 96Hex

  • Zoro # G3795059


product price: $14.79
/pk 15, $0.99/ea

Key Features

Length
5 3/4 in
Width
5 in
Material
Fiber/Mineral/Resin
Color
Yellow
Application
Commercial Kitchens/Dining, Kitchens/Dining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96Hex
Zoro #
G3795059
UPC #
50051125859467
Country of Origin
Mexico

Dimensions

Length
5 3/4 in
Width
5 in
Thickness
13/32 in
Overall Length
5 3/4 in
Overall Height
3/8 in
Overall Width
5 in

Details

Item
Scouring Pad
Material
Fiber/Mineral/Resin
Color
Yellow
Application
Commercial Kitchens/Dining, Kitchens/Dining
Mildew Resistant
Yes
Abrasive
Medium
Chemical Resistant
Yes
Used On
Commercial Kitchens, Fryers, General Purpose
Product Type
Scouring Pad
Includes Handle
No
Abrasive Style
Fiber, Mineral, Resin
Antimicrobial
No
Pad Color
Green
Resistance Properties
Chemical Resistant, Mildew Resistant

Description

Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 5 3/4 in, Overall Width 5 in, Overall Height 3/8 in, Thickness 13/32 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Abrasive Style Fiber, Mineral, Resin, Application Commercial Kitchens/Dining, Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Mildew Resistant, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.