Zoro Homepage

Scouring Pad, 6" L x 3-7/8" W, Blue, PK10

  • Mfr # 622-10

  • Zoro # G0741111


product price: $18.69
/pk 10, $1.87/ea

Key Features

Length
6 in
Width
3 7/8 in
Material
Polyester
Color
Blue
Mildew Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-10
Zoro #
G0741111
UPC #
00051141949185
Country of Origin
Canada

Dimensions

Length
6 in
Width
3 7/8 in
Thickness
6 in
Overall Width
3 7/8 in
Overall Height
6 in
Overall Length
6 in

Details

Item
No Scratch Scour Pad
Material
Polyester
Color
Blue
Mildew Resistant
No
Used On
Countertops, Glass Cooktop, Non-Stick Cookware, PTFE
Application
Cookware, Multipurpose
Includes
(2) Pads
Chemical Resistant
Yes
Abrasive
Light
Series
Scotch-Brite
Product Type
Scouring Pad
Resistance Properties
Chemical Resistant
Includes Handle
No
Pad Color
Blue
Antimicrobial
Yes

Description

No Scratch Scour Pad, Material Polyester, Product Type Scouring Pad, Overall Length 6 in, Overall Width 3 7/8 in, Overall Height 6 in, Thickness 6 in, Antimicrobial Yes, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Scotch-Brite, Standards Not Applicable, Application Cookware, Multipurpose, Includes (2) Pads, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.