Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12

  • Mfr # MMM86

  • Zoro # G902456582


product price: $29.24
/pk 12, $2.44/ea

Key Features

Width
6"
Material
Synthetic Fiber; Resin
Color
Green
Application
Cleaning; Small Kitchen Area
Type
Scour Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM86
Zoro #
G902456582
UPC #
48011055091
Country of Origin
United States

Dimensions

Width
6"

Details

Item
Heavy-Duty Scouring Pad
Material
Synthetic Fiber; Resin
Color
Green
Application
Cleaning; Small Kitchen Area
Type
Scour Pad

Description

Use scouring pads in the kitchen to replace scrapers, steel wool and metal sponges. Typical applications include cleaning heavily baked-on food and food processing equipment. Open pad is made with tough fibers and abrasives that make fast work of heavy-duty cleaning jobs. Durable synthetic fibers are crimped and heat-set to develop a strong open web. Abrasive particles that are effective in scrubbing operation are evenly distributed throughout the pad to help ensure consistent performance. Scouring pads are also made with resin that resists degradation from exposure to hot water, detergents and normal cleaning liquids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.