Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scouring Pads, 6"x9", Green, PK 60

  • Mfr # MMM96CCCT

  • Zoro # G002456581


product price: $61.85
/pk 60, $1.03/ea

Key Features

Length
9"
Width
6"
Material
Synthetic Fiber
Color
Green
Application
Scouring; General Purpose; Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM96CCCT
Zoro #
G002456581
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9"
Width
6"

Details

Item
General-Purpose Scouring Pads
Material
Synthetic Fiber
Color
Green
Application
Scouring; General Purpose; Cleaning
Features
Rust Proof; Resilient
Type
Scour Pad

Description

General-purpose scouring pads are ideal for cleaning almost any surface and won't leave metal slivers in hands or food. Use to clean desks, counters, stairways, walls, railings, floors, maintenance equipment and kitchens. Scouring pads are nonrusting and resilient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.