
SCOURPAD LG HVY DTY, 8PK
Mfr # 220-8-CC
Zoro # G816066532
product price: $9.69
/pk 8, $1.21/eaSold in multiples of 8 for $77.52
Key Features
Length
6 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220-8-CC
Zoro #
G816066532
UPC #
51131969025
Country of Origin
Canada
Dimensions
Length
6 in
Details
Color
Brown
Item
Scouring Pad
Material
Copper
Description
Scotch-Brite Heavy Duty Scouring Pad For Pots and Pans 6 in. L 8 pk
- Scotch-Brite Heavy Duty Scour Pad is for when its time to pull out all the stops.
- With its heavy-duty cleaning strength, you'll save on elbow grease when scrubbing the kitchen clean.
- Great for any serious indoor and outdoor scouring jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.