Scrub Sponges, Heavy-duty, 6-1/5"x4-7/10"x2-1/2", 2, GN, PK 4

  • Mfr # MMM303064CT

  • Zoro # G702455716


product price:  $31.29
/pk 4, $7.82/ea

Key Features

Width
6.2"
Color
Green
Features
Heavy Duty
Type
Scrub Sponge
Application
Scrubbing; Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMM303064CT
Zoro #
G702455716
UPC #
-
Country of Origin
United States

Dimensions

Width
6.2"

Details

Item
Scrub Dots Heavy-duty Scrub Sponge
Color
Green
Features
Heavy Duty
Type
Scrub Sponge
Application
Scrubbing; Cleaning

Description

Heavy-duty scrub sponges scrub fast, rinse clean and resist odors. Protective coating blocks grease, food soil and oil stains. The Scotch-Brite Scrub Dots Heavy-duty Scrub Sponges feature innovative scrub dots cut through messes and rinse clean - even eggs and cheese won't stick. Sanitize in the dishwasher and reuse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.