Scrubber, Silver, General Purpose, PK12
Mfr # 84CC
Zoro # G9181061
product price: $22.25
/pk 12, $1.85/eaKey Features
Length
3 3/4 in
Width
3 3/4 in
Material
Stainless Steel
Color
Silver
Mildew Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84CC
Zoro #
G9181061
UPC #
50048011351266
Country of Origin
India
Dimensions
Length
3 3/4 in
Width
3 3/4 in
Overall Width
3 3/4 in
Overall Length
3 3/4 in
Details
Item
Scrubber
Material
Stainless Steel
Color
Silver
Mildew Resistant
No
Application
Kitchens/Dining
Used On
General Purpose
Chemical Resistant
Yes
Abrasive
Yes
Weight
1.75 oz
Features
Heavy Duty, Durable
Series
Scotch-Brite
Product Type
Scrubber
Includes Handle
No
Antimicrobial
No
Abrasive Style
Mesh
Resistance Properties
Chemical Resistant
Pad Color
Silver
Description
Scrubber, Material Stainless Steel, Product Type Scrubber, Overall Length 3 3/4 in, Overall Width 3 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Silver, Series Scotch-Brite, Abrasive Style Mesh, Application Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.