Scrubber Sponge, 4-29/64" L, Blue, PK16
Mfr # 3000HEX
Zoro # G3795165
product price: $35.49
/pk 16, $2.22/eaKey Features
Length
4 1/2 in
Width
3 7/8 in
Material
Cellulose/Fiber/Mineral/Resin
Color
Blue
Chemical Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3000HEX
Zoro #
G3795165
UPC #
50638060096463
Country of Origin
Mexico
Dimensions
Length
4 1/2 in
Width
3 7/8 in
Thickness
1 in
Overall Width
3 7/8 in
Overall Length
4 1/2 in
Overall Height
1 in
Details
Item
Scrubber Sponge
Material
Cellulose/Fiber/Mineral/Resin
Color
Blue
Chemical Resistant
Yes
Abrasive
Light
Application
Bathrooms, Commercial Kitchens/Dining, Kitchens/Dining, Offices/Classrooms
Used On
Commercial Kitchens, Fryers, General Purpose
Mildew Resistant
No
Product Type
Scrubber Sponge
Antimicrobial
No
Abrasive Style
Fiber, Mineral, Resin
Includes Handle
No
Resistance Properties
Chemical Resistant
Pad Color
Blue
Description
Scrubber Sponge, Material Cellulose/Fiber/Mineral/Resin, Product Type Scrubber Sponge, Overall Length 4 1/2 in, Overall Width 3 7/8 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Abrasive Style Fiber, Mineral, Resin, Application Bathrooms, Commercial Kitchens/Dining, Kitchens/Dining, Offices/Classrooms, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.