Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrubbing Pad

  • Mfr # CS10

  • Zoro # G922586993


product price: $65.15
/pk 5, $13.03/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS10
Zoro #
G922586993
UPC #
-
Country of Origin
Thailand

Description

Scrubbing Pad, Color Brown/Yellow, Diameter 10 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 10 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 10 in, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing, Features Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors with Only Water or Neutral Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.