Zoro Homepage

Scrubbing Pad, Yellow, Size 11", PK5

  • Mfr # 09551

  • Zoro # G4756293


product price: $64.55
/pk 5, $12.91/ea

Key Features

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Yellow
Pad/Brush Shape
Round
Material
Polyester
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09551
Zoro #
G4756293
UPC #
50638060095510
Country of Origin
Thailand

Dimensions

Floor Pad Size
11 in
Pad/Brush Size
11 in
Diameter
11 in
Thickness
1 in
Fits Machine Size
11 in

Details

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Yellow
Pad/Brush Shape
Round
Material
Polyester
Item
Scrubbing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Color
Brown/Yellow
Center Hole
3 1/4 in
Shape
Round
Color Family
Yellow
Features
Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner
Application
Cleaning, Polishing
Standards
Green Seal Certified
Product Type
Scrubbing Pad
Speed - Minimum
150 RPM
Speed - Maximum
400 RPM

Description

Scrubbing Pad, Color Brown/Yellow, Diameter 11 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 11 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 11 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.