Zoro Homepage

Scrubbing Pad, Yellow, Size 14" x 20", PK5

  • Mfr # 09555

  • Zoro # G4859878


product price: $134.99
/pk 5, $27.00/ea
Free Shipping & Returns

Key Features

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Yellow
Pad/Brush Shape
Rectangular
Material
Polyester
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09555
Zoro #
G4859878
UPC #
50638060095558
Country of Origin
Thailand

Dimensions

Floor Pad Size
14 in x 20 in
Thickness
1 in
Fits Machine Size
20 in
Overall Length
20 in
Overall Width
14 in

Details

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Yellow
Pad/Brush Shape
Rectangular
Material
Polyester
Item
Scrubbing Pad
Speed
175 to 600 rpm
For Use With
Orbital Floor Machines
Color
Brown/Yellow
Shape
Rectangular
Color Family
Yellow
Features
Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner
Application
Cleaning, Polishing
Speed - Minimum
150 RPM
Product Type
Scrubbing Pad
Standards
Green Seal Certified
Speed - Maximum
400 RPM

Description

Scrubbing Pad, Color Brown/Yellow, Diameter Not Applicable, Material Polyester, Product Type Scrubbing Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 400 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.