Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrubbing Pad, Yellow, Size 14" x 32", PK5

  • Mfr # 09557

  • Zoro # G4881103


product price: $238.99
/pk 5, $47.80/ea
Free Shipping & Returns

Key Features

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Yellow
Pad/Brush Shape
Rectangular
Material
Polyester
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09557
Zoro #
G4881103
UPC #
50638060095572
Country of Origin
Thailand

Dimensions

Floor Pad Size
14 in x 32 in
Thickness
1 in
Fits Machine Size
32 in
Overall Length
32 in
Overall Width
14 in

Details

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Yellow
Pad/Brush Shape
Rectangular
Material
Polyester
Item
Scrubbing Pad
Speed
175 to 600 rpm
For Use With
Orbital Floor Machines
Color
Brown/Yellow
Shape
Rectangular
Color Family
Yellow
Application
Cleaning, Polishing
Features
Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner
Speed - Minimum
150 RPM
Product Type
Scrubbing Pad
Speed - Maximum
400 RPM
Standards
Green Seal Certified

Description

Scrubbing Pad, Color Brown/Yellow, Diameter Not Applicable, Material Polyester, Product Type Scrubbing Pad, Overall Length 32 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 400 RPM, Fits Machine Size 32 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.